Beli Milwaukee Multi Tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Multi Tool Compactatribut:
- Battery Platform: M12™ REDLITHIUM™-ION
- Voltage (V): 12
- LED Light: No
- Fuel Gauge: Yes
- No-load Sped (m/minute): 500-20000
- MILWAUKEE Cordless Riveting ToolDeskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cut-Off Toolatribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Power Source: Cordless
- Handle Type: Barrel Grip
- Arbor Hole Size (inch): 3/8
- Maximum Wheel Thickness (inch): 1/8
- Accessory Free Tool Change: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Cut-Off Wheel Orientation: Right Angle
- Features: LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
- Green Environmental Attribute: Product is Rechargeable
- Lock-On Switch: Yes
- Maximum Speed (rpm): 20000
- Overall Length (inch): 7
- Switch Type: Trigger
- Wheel Diameter (inch): 3
- MILWAUKEE Stick Light LEDDeskripsi:The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Cordless Grease GunDeskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Cutting Blade SetDeskripsi:Milwaukee sets contain multiple oscillating tool blades or attachments with a universal OPEN-LOK connector for a direct fit on Milwaukee oscillating tools and other brands with an oscillating interface system (OIS) mount. The connectors' open back speeds blade changes.atribut:
- Compatible with Adapter: Milwaukee
- Connection Style: Universal Open-Back
- Cut Style: Flush Cut
- Cutting Edge Style: Toothed Edge
- Direct Fit for Tool Brands: Milwaukee
- Maximum Oscillations per Minute: 20000
- Oscillating Tool Accessory Type: Cutting Blade
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- KENTA Multi-Tool Multi-HerramientaDeskripsi:Specificatio:EU 230V 50Hz 180WOscillating degree:2.8°Tool weight:1.30 KGSFeature1:Soft handleFeature2:Cast aluminum gear housingFeature3:Versatile accessoriesatribut:
- Tool Length (mm): 270x65x110
- No Load Speed (rpm): 2100
- MILWAUKEE Cordless Circular Saw Metal Cutter Fuelatribut:
- Blade Diameter (mm): 150
- Bore Size (mm): 20
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Depth (mm): Metal Pipe : 57, Steel : 6.5
- No-load Sped (m/minute): 3900
- MILWAUKEE Cordless Angle Grinder Fuel Cut-OffDeskripsi:These cut-off tools are powered by Milwaukee brand batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools.atribut:
- Voltage (V): 12
- Arbor Size (mm): 10
- Battery Platform: M12™ REDLITHIUM™-ION
- Disc Diameter (mm): 76
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Depth (mm): 16.3
- No-load Sped (m/minute): 20000
- MILWAUKEE Redlithium-Ion USB Charger (Battery Charger + USB Cable)Deskripsi:Always be ready for your next job with this MILWAUKEE charger. The M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries, so you’ll always be prepared and productive, especially on jobs that require a mix of M18 & M12 MILWAUKEE cordless power tools. This versatile unit charges batteries sequentially, reducing your time to manage charge cycles. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.atribut:
- Battery Capacity (AH): 2.5
- Charging Time (minute): 120
- MILWAUKEE Cordless Magnetic Drill FUEL Press with CaseDeskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- DCA Multi Toolatribut:
- Oscillation Frequency (minute): 11000-2000
- Speed Shifting: 1-2-3-4-5-6
- Oscillation Angle: 3
- Rated Input Power (W): 320
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Set Mata Bor Red Helix CobaltDeskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Cordless Circular Saw Fuelatribut:
- Disc Diameter (mm): 190
- Bore Size (mm): 30
- Max. Bevel Capacity (°): 50
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Depth (mm): 0° : 66, 50° : 48
- No-load Sped (m/minute): 5000
Daftar Harga Milwaukee Multi Tool Terbaru October 2025
MILWAUKEE Cordless Multi Tool Compact | Rp4.699.900 |
MILWAUKEE Cordless Riveting Tool | Rp4.299.900 |
MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
MILWAUKEE Battery Pack | Rp799.900 |
MILWAUKEE Cut-Off Tool | Rp8.099.900 |
MILWAUKEE Stick Light LED | Rp1.499.900 |
MILWAUKEE Cordless Grease Gun | Rp4.099.900 |
MILWAUKEE Cutting Blade Set | Rp1.199.900 |
MILWAUKEE Battery Charger | Rp1.099.900 |
MILWAUKEE Cordless Impact Rachet | Rp4.599.900 |
Data diperbarui pada 01/10/2025 (Harga belum termasuk PPN)